- 1 in Brush Diameter
- 0.014 in Wire Size
- Stainless Steel
description
- Designed for work where space limitations are a factor. In most applications, higher speeds are required for effective brushing action. Osborn end brush fill materials include carbon and stainless steel.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
features
- Designed for work where space limitations are a factor
- Engineered to operate at high speeds
| Length of Brush Part | 1 in |
| RPM [Max] | 20000 rpm |
| Pilot Diameter | 0.25 in |
| Type | End, Solid Face |
| Overall Length | 2.875 in |
| Grit | N/A |
| Outside Dia. | 1 in |
| Inside Dia. | N/A |
| Fill Material | Stainless Steel |
| Brush Dia. | 1 in |
| Wire Type | Crimped |
| Wire Size [Nom] | 0.0140 in |
| Material | Stainless Steel |
| Weight | 0.23 LB |

