- 1 in Brush Diameter
- 0.014 in Wire Size
- 2 3/4 in Overall Length
- Stainless Steel
| Outside Dia. | 1 in |
| Overall Length | 2.75 in |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Material | Stainless Steel |
| Coated | Yes |
| Brush Dia. | 1 in |
| Length of Brush Part | 1 in |
| Fill Material | Stainless Steel |
| Grit | N/A |
| Type | End |
| Inside Dia. | N/A |
| Wire Type | Knot |
| Pilot Diameter | N/A |
| Weight | 0.23 LB |

