- 1/2 in Brush Diameter
- 0.004 in Wire Size
- Carbon Steel
| Length of Brush Part | 3/8 in |
| Inside Dia. | N/A |
| Outside Dia. | 0.5 in |
| RPM [Max] | 25000 rpm |
| Type | End, Pilot Bonding |
| Pilot Diameter | 0.125 in |
| Brush Dia. | 1/2 in |
| Overall Length | 2.25 in |
| Wire Size [Nom] | 0.0040 in |
| Fill Material | Stainless Steel |
| Grit | N/A |
| Material | Carbon Steel |
| Weight | 0.09 LB |

