- 1/4 in Brush Diameter
- 0.008 in Wire Size
- Carbon Steel
| Grit | N/A |
| Overall Length [Min] | N/A |
| Type | End, Precision Miniature, Pencil Type |
| Duty | Light-Duty |
| RPM [Max] | 10000 rpm |
| Overall Length [Max] | N/A |
| Stem Size | N/A |
| Fill Material | Steel |
| Overall Length | 2.375 in |
| Stem Diameter | 5/16" |
| Brush Dia. | 1/4 in |
| Material | Carbon Steel |
| Wire Size [Nom] | 0.0080 in |
| Bristle Type | N/A |
| Length of Brush Part | 3/8 in |
| Weight | 0.05 LB |

