- 1/2 in Brush Diameter
- Nylon
| Grit | 120 |
| Outside Dia. | N/A |
| Overall Length | 2.75 in |
| RPM [Max] | 19000 rpm |
| Pilot Diameter | 0.25 in |
| Material | Nylon |
| Length of Brush Part | 1 in |
| Fill Material | Silicone Carbide |
| Type | End |
| Brush Dia. | 1/2 in |
| Inside Dia. | N/A |
| Weight | 0.06 LB |
| Grit | 120 |
| Outside Dia. | N/A |
| Overall Length | 2.75 in |
| RPM [Max] | 19000 rpm |
| Pilot Diameter | 0.25 in |
| Material | Nylon |
| Length of Brush Part | 1 in |
| Fill Material | Silicone Carbide |
| Type | End |
| Brush Dia. | 1/2 in |
| Inside Dia. | N/A |
| Weight | 0.06 LB |