- Stainless Steel
- Clamshell Package
- 1/2" Brush Diameter
- .005" Wire Size
- 1" Length Brush Part
description
- Designed for work where space limitations are a factor. In most applications, higher speeds are required for effective brushing action. Osborn end brush fill materials include carbon and stainless steel.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
features
- Engineered to operate at high speeds
- Designed for work where space limitations are a factor
| Brush Dia. | 1/2 in |
| Outside Dia. | N/A |
| Overall Length | 2.75 in |
| Inside Dia. | N/A |
| Wire Size [Nom] | 0.0050 in |
| Length of Brush Part | 1 in |
| Grit | N/A |
| Type | End |
| RPM [Max] | 25000 rpm |
| Pilot Diameter | 0.25 in |
| Fill Material | Stainless Steel |
| Weight | 0.13 LB |
| EAN or UPC | 622424303798 |

