- Clamshell Package
- 3/4" Brush Diameter
- .006" Wire Size
- Rugged Brushing Tool
- Wide Variety Of Uses
description
- Rugged brushing tools designed with the finest wire to offer efficient usage for a wide variety of tough cleaning and maintenance applications.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- General cleaning
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
| Fill Material | N/A |
| Length of Brush Part | 1 1/8 in |
| Pilot Diameter | 0.25 in |
| Type | End |
| Wire Size [Nom] | 0.0060 in |
| Brush Dia. | 3/4 in |
| Inside Dia. | N/A |
| RPM [Max] | 20000 rpm |
| Overall Length | 2.75 in |
| Grit | N/A |
| Outside Dia. | N/A |
| Weight | 0.19 LB |
| EAN or UPC | 622424304160 |

