- 1 in Brush Diameter
- 0.02 in Wire Size
- 2 5/8 in Overall Length
- Steel
| Pilot Diameter | 0.25 in |
| Wire Size [Nom] | 0.0200 in |
| Type | End, Encapsulated, Hollow Center |
| Duty | Standard-Duty |
| Brush Dia. | 1 in |
| Length of Brush Part | 1 in |
| Grit | N/A |
| Wire Type | Hollow Center |
| Outside Dia. | N/A |
| Overall Length | 2.625 in |
| Material | Steel |
| RPM [Max] | 13000 rpm |
| Inside Dia. | N/A |
| Fill Material | Steel Wire |
| Weight | 0.26 LB |

