- 2" Static Outside Diameter
- .006" Wire Size
- 3/4" I.D. Cup Size
- Preflared & Bonded With Rigid Elastomer
| Overall Length | N/A |
| Wire Size [Nom] | 0.0060 in |
| Fill Material | Steel Wire |
| Inside Dia. | 0.75 in |
| Pilot Diameter | 0.25 in |
| Grit | N/A |
| Type | End |
| Brush Dia. | 2 in |
| Outside Dia. | N/A |
| Length of Brush Part | N/A |
| RPM [Max] | 20000 rpm |
| Weight | 0.146 LB |
| EAN or UPC | 622424306584 |

