- 2 3/4 in Brush Diameter
- 0.02 in Wire Size
- Carbon Steel
| Length of Brush Part | N/A |
| Brush Dia. | 2 3/4 in |
| Inside Dia. | 1 in |
| Outside Dia. | N/A |
| Pilot Diameter | 0.25 in |
| Type | End, Encapsulated |
| Duty | Heavy-Duty |
| Material | Carbon Steel |
| Wire Type | Flared |
| Wire Size [Nom] | 0.0200 in |
| Overall Length | N/A |
| Grit | N/A |
| Fill Material | Steel Wire |
| RPM [Max] | 15000 rpm |
| Weight | 0.23 LB |

