- 4 1/2 in Wheel Diameter
- Type T27
- 7/8 in Center Hole
- Grade AS (Advanced Aluminum Oxide)
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers cut-off discs that outperform competetive products with the best cut and great durability. Cut-off discs are engineered with reinforced design to prevent premature wheel edge wear, durable bond formations for extended life and precision balancing for smoother operation.
| Material | Aluminum Oxide |
| Thickness | 1/4 in |
| Disc Size | 4 1/2 in |
| Speed (RPM) | 13280 |
| Type | T27 |
| Grading | AS |
| Package Size | 10 |
| Center Hole | 7/8 in |
| Dia. | 4 1/2 in |
| Grit | 24 |
| Weight | 0.331 LB |
| EAN or UPC | 622424790208 |
-
Prop 65


