- 5 in Disc Size
- Ceramic
- Type T27
- 7/8 in Center Hole
description
- For the toughest stock removal and roughest blending applications, the Osborn grinding disc will help you get the job done right. Available in various styles, sizes, grit specs and abrasive types, including the highest performing ceramic EXT series discs.
| Material | Ceramic |
| Grit | 24 |
| Thickness | 0.25 in |
| Grading | EXT |
| Type | T27 |
| Dia. | 5 in |
| Center Hole | 7/8 in |
| Disc Size | 5 in |
| Speed (RPM) | 12200 |
| Weight | 0.408 LB |
| EAN or UPC | 622424790277 |
-
Pre-Packed Quantities


