- 2 in Brush Diameter
description
- Designed for light- and medium-duty applications on a variety of high speed air and electric tools. Offers smooth, responsive cutting action at all speeds on a variety of jobs.
applications
- Cleaning of large metal surfaces
- Removal of burrs, weld scale, and rust
- Edge blending
- Surface preparation
| Material | Steel |
| Shank Diameter | 1/4 in |
| Brush Dia. | 2 in |
| Style | Crimped |
| RPM [Max] | 10500 rpm |
| Wire Size [Nom] | 0.0118 in |
| Arbor Hole Size | N/A |
| Wire Type | Crimped |
| Speed (RPM) | 10500 |
| Duty | Light-Duty |
| Trim Length | N/A |
| Weight | 0.25 LB |

