- 9" Brush Diameter With Two 1/2" x 1/4" Keyways
- 120 Silicon Carbide Grit
description
- Osborn Ultra-Grit® Abrasive Nylon Brushes are heavily filled with round nylon filaments. Filaments are impregnated with silicon carbide or aluminum oxide grit.
- Surface finishing and deburring
applications
- Automotive engine blocks, cylinder heads, exhaust manifolds, transmission housings, water pumps, and intake manifolds
- Hydraulic valve bodies, machine components, gearbox housings, pump gears and deflashing of castings
| Arbor Hole Size | 2 in |
| Material | Silicone Carbide |
| Trim Length | 1 1/2 in |
| Brush Dia. | 9 in |
| Weight | 3.12 LB |
| EAN or UPC | 622424320078 |

