- 7" Brush Diameter
- 120 Silicone Carbide Grit Size
- 2" Arbor Hole
- Ideal For Surface Finishing & Deburring
| Brush Dia. | 7 in |
| Material | Silicone Carbide |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/2 in |
| Weight | 2.15 LB |
| EAN or UPC | 622424320092 |
| Brush Dia. | 7 in |
| Material | Silicone Carbide |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/2 in |
| Weight | 2.15 LB |
| EAN or UPC | 622424320092 |