- 2 3/4 in Brush Diameter
- 5/8-11 Arbor Hole Size
| Wire Type | Crimped |
| Arbor Hole Size | 5/8-11 |
| Type | Professional |
| Brush Dia. | 2 3/4 in |
| Material | Silicone Carbide |
| Trim Length | 1 1/2 in |
| Weight | 0.75 LB |
| Wire Type | Crimped |
| Arbor Hole Size | 5/8-11 |
| Type | Professional |
| Brush Dia. | 2 3/4 in |
| Material | Silicone Carbide |
| Trim Length | 1 1/2 in |
| Weight | 0.75 LB |