- 4" Brush Diameter
- 120 Silicone Carbide Grit Size
- 2" Plain Round Arbor Hole
- Ideal For Surface Finishing & Deburring
| Brush Dia. | 4 in |
| Material | Silicone Carbide |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/2 in |
| Weight | 0.99 LB |
| Brush Dia. | 4 in |
| Material | Silicone Carbide |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/2 in |
| Weight | 0.99 LB |