- Clamshell Package
- 2 3/4" Brush Diameter
- .014" Wire Size
- M-10x1.5 Arbor Hole
- Made For Use On Portable Power Tools Operating At High Speeds
| Wire Size [Nom] | 0.0140 in |
| Trim Length | N/A |
| Material | N/A |
| Arbor Hole Size | M10 x 1.5 |
| Brush Dia. | 2 3/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 622424320184 |

