- 6" Brush Diameter
- 120 Silicone Carbide Grit Size
- 2" Arbor Hole
- Ideal For Surface Finishing & Deburring
| Trim Length | 1 1/2 in |
| Arbor Hole Size | 2 in |
| Material | Silicone Carbide |
| Brush Dia. | 6 in |
| Weight | 1.62 LB |
| Trim Length | 1 1/2 in |
| Arbor Hole Size | 2 in |
| Material | Silicone Carbide |
| Brush Dia. | 6 in |
| Weight | 1.62 LB |