- 8" Brush Diameter
- 120 Silicone Carbide Grit Size
- 2" Arbor Hole
- Ideal For Surface Finishing & Deburring
| Arbor Hole Size | N/A |
| Material | Silicone Carbide |
| Brush Dia. | 8 in |
| Weight | 2.85 LB |
| EAN or UPC | 622424320245 |
| Arbor Hole Size | N/A |
| Material | Silicone Carbide |
| Brush Dia. | 8 in |
| Weight | 2.85 LB |
| EAN or UPC | 622424320245 |