- 2 3/4 in Brush Diameter
- Steel
- 0.014 in Wire Size
applications
- Flat brushing
- Surface preparation, light- and medium-duty cleaning on flat surfaces or edges
- Removal of welds and burrs
- Excellent welding cleanup
- Surface preparation of metals
features
- Uniform cleaning
- Designed for high productivity and long life
caution
- To avoid eye injury, observe brush safety rules
| Wire Type | Crimped |
| Trim Length | N/A |
| Material | Steel |
| Use With | Portable power hand tools operating at high speeds |
| Arbor Hole Size | 5/8-11 NC |
| Brush Dia. | 2 3/4 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 14000 rpm |
| Type | High Speed, High Speed Small Grinder |
| Speed (RPM) | 14000 |
| Weight | 0.75 LB |

