- 6 in Brush Diameter
- Nylon
description
- Osborn Ultra-Grit® Abrasive Nylon Brushes are heavily filled with round nylon filaments. Filaments are impregnated with silicon carbide or aluminum oxide grit.
applications
- Automotive engine blocks
- Cylinder heads
- Exhaust manifolds
- Transmission housings
- Water pumps
- Intake manifolds
- Hydraulic valve bodies
- Machine components
- Gearbox housings
| Material | Nylon |
| RPM [Max] | 6000 rpm |
| Fill Material | Silicone Carbide |
| Brush Dia. | 6 in |
| Grit | 320 |
| Trim Length | 1 1/2 in |
| Arbor Hole Size | 5/8-11 NC |
| Type | Cup Brush |
| Weight | 1.75 LB |

