- 2 1/2 in Brush Diameter
- Silicon Carbide, Nylon
applications
- Engine blocks, cylinder heads, exhaust manifolds, transmission housings, water pups and intake manifolds, bulk heads, wing spars, engine housings and components, hydraulic valve bodies, machine components, housings, gears and castings
caution
- To avoid eye injury, observe brush safety rules
| Wire Type | Reduced Flare |
| Trim Length | 1 in |
| RPM [Max] | 5000 rpm |
| Speed (RPM) | 5000 |
| Material | Silicone Carbide, Silicon Carbide, Nylon |
| Brush Dia. | 2 1/2 in |
| Arbor Hole Size | 1/4 in Stem |
| Grit | 80 |
| Weight | 0.43 LB |

