- 7" Brush Diameter
- 180SC Grit Size
- 2" Arbor Hole
- Ideal For Surface Finishing & Deburring
| Material | Silicon Carbide |
| Trim Length | 2 3/4 in |
| Brush Dia. | 7 in |
| Arbor Hole Size | 2 in |
| Weight | 2.5 LB |
| Material | Silicon Carbide |
| Trim Length | 2 3/4 in |
| Brush Dia. | 7 in |
| Arbor Hole Size | 2 in |
| Weight | 2.5 LB |