- 4 in Brush Diameter
- Nylon
| Brush Dia. | 4 in |
| Arbor Hole Size | 5/8-11 NC |
| Trim Length | 1 1/2 in |
| Material | Nylon, Silicon Carbide |
| Shape | Rectangular |
| Weight | 1.5 LB |
| Brush Dia. | 4 in |
| Arbor Hole Size | 5/8-11 NC |
| Trim Length | 1 1/2 in |
| Material | Nylon, Silicon Carbide |
| Shape | Rectangular |
| Weight | 1.5 LB |