- 3" Brush Diameter
- 180 Silicone Carbide Grit Size
- 1/4" Stem
- Ideal For Surface Finishing & Deburring
| Arbor Hole Size | 1/4 in Stem |
| Brush Dia. | 3 in |
| Material | Silicone Carbide |
| Trim Length | 1 in |
| Weight | 0.75 LB |
| Arbor Hole Size | 1/4 in Stem |
| Brush Dia. | 3 in |
| Material | Silicone Carbide |
| Trim Length | 1 in |
| Weight | 0.75 LB |