- Stainless Steel
- Heavy Duty
- 3 1/2" Brush Diameter
- .014" Wire Size
- 5/8-11NC Arbor Hole
description
- Rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces. They are specially designed for use on portable tools and are filled with special analysis Osborn steel wire. Knot type brushes are recommended for extremely rigorous jobs.
applications
- Removal of weld scale, rust, old paint and corrosion
- Cleaning and surface preparation of metals
| Brush Dia. | 3 1/2 in |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0140 in |
| Material | Stainless Steel |
| Style | Knot |
| Arbor Hole Size | 5/8-11 NC |
| Weight | 1.25 LB |

