- 6 in Brush Diameter
- Stainless Steel
- 0.02 in Wire Size
description
- Rugged, efficient tools for fast, heavy-duty cleaning of large metal surfaces. They are specially designed for use on portable tools and are filled with special analysis Osborn steel wire. Knot type brushes are recommended for extremely rigorous jobs.
applications
- Removal of weld scale, rust, old paint and corrosion
- Cleaning and surface preparation of metals
| Wire Type | Knot |
| Material | Stainless Steel |
| Trim Length | 1 3/4 in |
| Brush Dia. | 6 in |
| Arbor Hole Size | 5/8-11 NC |
| Style | Knot |
| Wire Size [Nom] | 0.0200 in |
| Weight | 3.13 LB |

