- 6" Brush Diameter
- .020" Wire Size
- 5/8-11NC Arbor Hole
- Heavy Duty for Rugged, Efficient, & Fast On A Variety Of Maintenance Or Cleaning Applications
| Material | Steel |
| Wire Size [Nom] | 0.0200 in |
| Brush Dia. | 6 in |
| Arbor Hole Size | 5/8-11 NC |
| Trim Length | 1 3/4 in |
| Style | Knot |
| Weight | 4.5 LB |

