- 2 1/2" Brush Diameter
- .014" Wire Size 5/8-11NC Arbor Hole
| Trim Length | 1 3/4 in |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0140 in |
| Style | Knot |
| Material | Steel |
| Brush Dia. | 2 1/2 in |
| Weight | 1.25 LB |
| EAN or UPC | 622424330831 |
| Trim Length | 1 3/4 in |
| Arbor Hole Size | 5/8-11 NC |
| Wire Size [Nom] | 0.0140 in |
| Style | Knot |
| Material | Steel |
| Brush Dia. | 2 1/2 in |
| Weight | 1.25 LB |
| EAN or UPC | 622424330831 |