- 5" Brush Diameter
- .025" Wire Size
- 1 1/16 Hex Arbor Hole
| Brush Dia. | 5 in |
| Wire Size [Nom] | 0.0250 in |
| Arbor Hole Size | 1 1/16 Hex |
| Style | Knot |
| Material | Steel |
| Trim Length | 1 7/8 in |
| Weight | 5.5 LB |
| Brush Dia. | 5 in |
| Wire Size [Nom] | 0.0250 in |
| Arbor Hole Size | 1 1/16 Hex |
| Style | Knot |
| Material | Steel |
| Trim Length | 1 7/8 in |
| Weight | 5.5 LB |