| Overall Length [Min] | N/A |
| Overall Length | N/A |
| Overall Length [Max] | N/A |
| Length of Brush Part | N/A |
| Brush Dia. | N/A |
| Stem Diameter | N/A |
| Weight | 0.375 LB |
| EAN or UPC | 622424350006 |
| Overall Length [Min] | N/A |
| Overall Length | N/A |
| Overall Length [Max] | N/A |
| Length of Brush Part | N/A |
| Brush Dia. | N/A |
| Stem Diameter | N/A |
| Weight | 0.375 LB |
| EAN or UPC | 622424350006 |