- 3/8 in Brush Diameter
- Internal Brush, Side-Action Type
| Wire Type | Crimped |
| Wire Size [Nom] | 0.0050 in |
| Brush Dia. | 3/8 in |
| Type | Internal Brush, Side-Action |
| Length of Brush Part | 9/16 in |
| Stem Diameter | 0.094 |
| Overall Length | 2.125 in |
| Weight | 0.02 LB |
| Wire Type | Crimped |
| Wire Size [Nom] | 0.0050 in |
| Brush Dia. | 3/8 in |
| Type | Internal Brush, Side-Action |
| Length of Brush Part | 9/16 in |
| Stem Diameter | 0.094 |
| Overall Length | 2.125 in |
| Weight | 0.02 LB |