- 7/16 in Brush Diameter
- Internal Brush, Spiral Type
| Length of Brush Part | 1 in |
| Overall Length | 3.5 in |
| Brush Dia. | 7/16 in |
| Wire Type | Crimped |
| Stem Diameter | 0.125 |
| Wire Size [Nom] | 0.0050 in |
| Type | Internal Brush, Spiral |
| Weight | 0.02 LB |
| Length of Brush Part | 1 in |
| Overall Length | 3.5 in |
| Brush Dia. | 7/16 in |
| Wire Type | Crimped |
| Stem Diameter | 0.125 |
| Wire Size [Nom] | 0.0050 in |
| Type | Internal Brush, Spiral |
| Weight | 0.02 LB |