- 1 in Brush Length
- 3/4 in Brush Diameter
- Internal Brush, Spiral Type
| Overall Length | 3.5 in |
| Stem Diameter | 1/8 in |
| Material | Silicon Carbide, Nylon |
| Length of Brush Part | 1 in |
| Type | Internal Brush, Spiral |
| Brush Length | 1 in |
| Brush Dia. | 3/4 in |
| Weight | 0.08 LB |
| Overall Length | 3.5 in |
| Stem Diameter | 1/8 in |
| Material | Silicon Carbide, Nylon |
| Length of Brush Part | 1 in |
| Type | Internal Brush, Spiral |
| Brush Length | 1 in |
| Brush Dia. | 3/4 in |
| Weight | 0.08 LB |