- 9" Outside Diameter
- 320 Aluminum Oxide Grit Size
- 9 1/4" Overall Length
- Provides A Highly Efficient Side-Wiping Actions Across The Surface
- Suitable For Both Rotational Directions
| Length of Brush Part | N/A |
| Overall Length | 9.25 in |
| Brush Dia. | N/A |
| Stem Diameter | 0.500 |
| Weight | 1.5 LB |
| EAN or UPC | 622424363297 |

