- Hi-Flex™
- 5 1/2" Outside Diameter
- 320 Aluminum Oxide Grit Size
- 10" Overall Length
- Use When Increased Flexibility Is Required
| Stem Diameter | 0.500 |
| Brush Dia. | N/A |
| Overall Length | 10 in |
| Length of Brush Part | N/A |
| Weight | 2.5 LB |
| EAN or UPC | 622424363679 |
| Stem Diameter | 0.500 |
| Brush Dia. | N/A |
| Overall Length | 10 in |
| Length of Brush Part | N/A |
| Weight | 2.5 LB |
| EAN or UPC | 622424363679 |