- Hi-Flex™
- 6" Outside Diameter
- 120 Aluminum Oxide Grit Size
- 9 3/4" Overall Length
- Use When Increased Flexibility Is Required
| Stem Diameter | 0.500 |
| Brush Dia. | N/A |
| Length of Brush Part | N/A |
| Overall Length | 9.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 622424363686 |
| Stem Diameter | 0.500 |
| Brush Dia. | N/A |
| Length of Brush Part | N/A |
| Overall Length | 9.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 622424363686 |