- 7 in Brush Diameter
- Internal Brush Type
| Type | Internal Brush |
| Shape | Rectangular |
| Grit | 320 |
| Length of Brush Part | N/A |
| Stem Diameter | 0.500 |
| Material | Nylon |
| Overall Length | 9.25 in |
| Brush Dia. | 7 in |
| Weight | 0.75 LB |
| Type | Internal Brush |
| Shape | Rectangular |
| Grit | 320 |
| Length of Brush Part | N/A |
| Stem Diameter | 0.500 |
| Material | Nylon |
| Overall Length | 9.25 in |
| Brush Dia. | 7 in |
| Weight | 0.75 LB |