Osborn
36456
Ultra-Grit® Rectangular Abrasive Nylon Internal Brush Tool - Thermo-Formed
Item #101415236
- 2" Outside Diameter
- 4 3/4" Overall Length
- Aluminum Oxide 120 Grit
- 1 1/2" Brush Face
- Offers Increased Flexibility & Are Designed For Rotation In One Direction Only
| Stem Diameter | 0.250 |
| Overall Length | 4.75 in |
| Length of Brush Part | N/A |
| Brush Dia. | 2 in |
| Weight | 0.104 LB |
| EAN or UPC | 622424364560 |
