- 3 1/2" Brush Diameter
- 120 Grit
- Silicon Carbide Fill Material
- Round Crimped Fill Shape
- Works in both rotational directions
applications
- Cross hole deburring
- Edge blending
- Edge radiusing
- Cam bores
- Crankcase bores
- Two-stroke engines
- Valve bodies
- Pistons
- Cleaning threads
features
- Helical brush shape and flexible crimped filaments allow the brush to work in both rotational directions with excellent part conformability
- Can be used dry or wet
- Operational speeds between 600 and 1800 rpm
- Higher filament concentration for heavy deburring
- Minimum cycle time
- Stainless steel/hardened alloys
| Type | Internal Brush |
| Fill Shape | Round Crimped |
| Brush Dia. | 3 1/2 in |
| Brush Face | N/A |
| Grit | 120 |
| Arbor Hole Size | N/A |
| Trim Length | N/A |
| Fill Material | Silicone Carbide |
| RPM [Max] | 1800 rpm |
| Weight | 4.41 LB |
| EAN or UPC | 622424366670 |

