Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Osborn36704

36704

Spiral Tube Brush
Item #104094274
  • 5/16 in Brush Diameter
  • Spiral Type
Osborn36704
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Brush Diameter
  • Spiral Type
Wire Size [Nom] 0.0050 in
Type Spiral
Material Carbon Steel
Brush Dia. 5/16 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison