Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Osborn36761

36761

Spiral Tube Brush
Item #104094047
  • 1 1/2 in Brush Diameter
  • Spiral Type
Osborn36761
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Brush Diameter
  • Spiral Type
Brush Dia. 1 1/2 in
Type Spiral
Material Carbon Steel
Wire Size [Nom] 0.0080 in
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison