- 6" Brush Outside Diameter
- 16" Face Width
- .010" Polypropylene Filament Diameter
- 1 1/4" Arbor Hole Size
| Fill Material | N/A |
| Arbor Hole Size | 1 1/4 in |
| Polypropylene Filament Diameter | .010 |
| Brush O.D. | 6 in |
| Weight | 6.5 LB |
| EAN or UPC | 622424370011 |
| Fill Material | N/A |
| Arbor Hole Size | 1 1/4 in |
| Polypropylene Filament Diameter | .010 |
| Brush O.D. | 6 in |
| Weight | 6.5 LB |
| EAN or UPC | 622424370011 |