- 6" Brush Outside Diameter
- 18" Face Width
- .008" Wire Size
- 1 1/4" Arbor Hole Size
| Wire Size [Nom] | 0.0080 in |
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | 1 1/4 in |
| Fill Material | N/A |
| Brush O.D. | 6 in |
| Weight | 9.25 LB |
| EAN or UPC | 622424370370 |
| Wire Size [Nom] | 0.0080 in |
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | 1 1/4 in |
| Fill Material | N/A |
| Brush O.D. | 6 in |
| Weight | 9.25 LB |
| EAN or UPC | 622424370370 |