- 10 3/4" Brush O.D.
- 16" Face Width
- .028" Polypropylene Filament Diameter
- 3" Arbor Hole Size
| Fill Material | N/A |
| Polypropylene Filament Diameter | .028 |
| Brush O.D. | 10 3/4 in |
| Arbor Hole Size | 3 in |
| Weight | 20.0 LB |
| EAN or UPC | 622424370790 |
| Fill Material | N/A |
| Polypropylene Filament Diameter | .028 |
| Brush O.D. | 10 3/4 in |
| Arbor Hole Size | 3 in |
| Weight | 20.0 LB |
| EAN or UPC | 622424370790 |