- 10 3/4" Brush O.D.
- 18" Face Width
- .008" Wire Size
- 2" Arbor Hole Size
| Polypropylene Filament Diameter | N/A |
| Wire Size [Nom] | 0.0080 in |
| Brush O.D. | 10 3/4 in |
| Fill Material | N/A |
| Arbor Hole Size | 2 in |
| Weight | 25.5 LB |
| EAN or UPC | 622424371230 |
| Polypropylene Filament Diameter | N/A |
| Wire Size [Nom] | 0.0080 in |
| Brush O.D. | 10 3/4 in |
| Fill Material | N/A |
| Arbor Hole Size | 2 in |
| Weight | 25.5 LB |
| EAN or UPC | 622424371230 |