- Replacement Type
- Polypropylene Material
- 10 3/4 in Brush Diameter
| Brush O.D. | N/A |
| Type | Replacement |
| Arbor Hole Size | N/A |
| Material | Polypropylene |
| Brush Dia. | 10 3/4 in |
| Polypropylene Filament Diameter | .016 |
| Fill Material | N/A |
| Weight | 11.0 LB |
| Brush O.D. | N/A |
| Type | Replacement |
| Arbor Hole Size | N/A |
| Material | Polypropylene |
| Brush Dia. | 10 3/4 in |
| Polypropylene Filament Diameter | .016 |
| Fill Material | N/A |
| Weight | 11.0 LB |