- .040" Polypropylene Filament Diameter
- 24" Overall Length
- 2 1/2" Overall Height
| Arbor Hole Size | N/A |
| Brush O.D. | N/A |
| Polypropylene Filament Diameter | .040 |
| Fill Material | N/A |
| Weight | 11.0 LB |
| EAN or UPC | 622424371384 |
| Arbor Hole Size | N/A |
| Brush O.D. | N/A |
| Polypropylene Filament Diameter | .040 |
| Fill Material | N/A |
| Weight | 11.0 LB |
| EAN or UPC | 622424371384 |