- .008" Wire Size
- 16" Overall Length
- 2 1/2" Overall Length
- 10 Strips Per Set
| Polypropylene Filament Diameter | N/A |
| Fill Material | N/A |
| Wire Size [Nom] | 0.0080 in |
| Brush O.D. | N/A |
| Arbor Hole Size | N/A |
| Weight | 10.0 LB |
| EAN or UPC | 622424371391 |
| Polypropylene Filament Diameter | N/A |
| Fill Material | N/A |
| Wire Size [Nom] | 0.0080 in |
| Brush O.D. | N/A |
| Arbor Hole Size | N/A |
| Weight | 10.0 LB |
| EAN or UPC | 622424371391 |